Transformer, Control, 300VA, 600VAC x 120/240VAC, Open

Item #: 1296675

Cat #: 9070TF300D37

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 300 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open

Overview

Transformer, Industrial Control, 300 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Also known as: 9070TF300D37

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Primary Voltage: 600
Type: Industrial Control, Transformer
Volt Amps: 300
Phase: 1
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)