Power Distribution Box, 50A Inlet, 50/30/20A Outlets, NEMA3R, Sled

Item #: 1296601

Cat #: 6506UGSX

UPC: 029892029845

Documents & Guides
Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) 50 Amp, 125/250 Volt AC, Locking, California Style CS63 Power Inlet and Feed Thru (1) 30 Amp, 250 Volt AC NEMA L6-30R Power Outlet and (6) 20 Amp, 125 Volt AC, NEMA L5-20R Power Outlets
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) 50 Amp, 125/250 Volt AC, Locking, California Style CS63 Power Inlet and Feed Thru (1) 30 Amp, 250 Volt AC NEMA L6-30R Power Outlet and (6) 20 Amp, 125 Volt AC, NEMA L5-20R Power Outlets
The X-TREME BOX™ portable power distribution center is intended for connection to a split-phase 125/250V 50A power source. This source may be a generator or a utility power drop. The input connection is through a "California Standard" 3-pole 4-wire grounding twist-to-lock power inlet. The power inlet feeds into a split-phase circuit breaker panel with (6) 1-pole 20A breakers and (1) 2-pole 30A breaker
Also known as: 029892029845, 6506UGSX, spider box, bologne cord, breakout box

Specifications

Type: Power Distribution Unit
NEMA Configuration: Non-Nema, L5-20R, L6-30R
Phase: 1
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Power Distribution Unit
Phase: 1
Amps: 50
IP/NEMA Rating: NEMA 3R
NEMA Configuration: Non-Nema, L5-20R, L6-30R
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)