Label Refill Cartridge, 0.5" x 16'

Item #: 12963

Cat #: M21-500-499

UPC: 662820899648

Sign In or Register to view pricing and more.
Refill Cartridge, Nylon Cloth, Dimensions" 0.5" x 16', Color: Black on White, Finish: Matte

Overview

Refill Cartridge, Nylon Cloth, Dimensions" 0.5" x 16', Color: Black on White, Finish: Matte
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
Also known as: 662820899648, M21-500-499

Specifications

Width: 1/2 in
Length: 16 ft
Color: White
Material: Nylon
Width: 1/2 in
Color: White
Length: 16 ft
Material: Nylon

Customer Reviews

No reviews for this product
(0)