60W CA10 Incandescent

Item #: 129616

Cat #: A3674

UPC: 045923036743

60 Watt CA10 Incandescent; Frost; 2500 Average rated hours; 640 Lumens; Medium Base; 130 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Watt CA10 Incandescent; Frost; 2500 Average rated hours; 640 Lumens; Medium Base; 130 Volt
Also known as: 045923036743, A3674

Specifications

Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Lumens: 640
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Lumens: 640
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 60
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)