J Fuse Holder, 3P, 60A

Item #: 1296021

Cat #: E93/60SJ

UPC: 012542354831

Sign In or Register to view pricing and more.
Documents & Guides
J Fuse Holder, 3 Pole, 60 Amp

Overview

J Fuse Holder, 3 Pole, 60 Amp
E 90 60 J is a fuseholder for overcurrent and short circuit protection specific for class J fuses.
Also known as: 012542354831, E93/60SJ

Specifications

Poles: 3
Mounting: DIN Rail
Material: Thermoplastic
Class: J
Amps: 60
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: E90
Poles: 3
Material: Thermoplastic
Amps: 60
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Class: J
Interrupt Rating DC: 200 kA
Family / Style: E90

Customer Reviews

No reviews for this product
(0)