ProLine G2 Full Mount Subpanel, 2000x1200mm

Item #: 1296014

Cat #: P2P2012G

UPC: 783510324285

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Full Mounting Subpanel, Material: Steel, Fits Frame: 2000x1200mm, Dimensions: 75" x 44.4"

Overview

ProLine G2 Full Mounting Subpanel, Material: Steel, Fits Frame: 2000x1200mm, Dimensions: 75" x 44.4"
The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally—a new method for a more controlled option to load a subpanel into a modular enclosure.
Also known as: 783510324285, P2P2012G

Specifications

Height: 2000 mm
Material: Steel
Width: 1200 mm
Height: 2000 mm
Width: 1200 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)