Busbar, Module, with Terminals, 200mm Tall, 81mm Width, 63A

Item #: 129599

Cat #: 141A-FS81S63

UPC: 611320778380

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Module, with Terminals, 200 mm Tall, 81 mm Width, 63 Amp

Overview

Busbar, Module, with Terminals, 200 mm Tall, 81 mm Width, 63 Amp
Also known as: 611320778380, 141A-FS81S63

Specifications

Amps: 63
Mounting: Busbar
Height: 200 mm
Width: 81 mm
Amps: 63
Height: 200 mm
Mounting: Busbar
Width: 81 mm

Customer Reviews

No reviews for this product
(0)