4' LED Wet Location Linear Vapor Tight

Item #: 1295978

Cat #: WS4-C-60L-LRA-40K-8-UL

UPC: 849665034605

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. LED Wet Location Linear Vapor Tight

Overview

4 Ft. LED Wet Location Linear Vapor Tight
Also known as: 849665034605, WS4-C-60L-LRA-40K-8-UL

Specifications

Lumens: 6100
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 43
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 6100
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 43
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)