Load Side Phase/Neutral Lug Kit, 14-4 AWG

Item #: 1295943

Cat #: LLPHN

UPC: 078477822395

Sign In or Register to view pricing and more.
Documents & Guides
Load Side Phase/Neutral Lug Kit, 14-4 AWG

Overview

Load Side Phase/Neutral Lug Kit, 14-4 AWG
Leviton conveniently offers a six pack of their Circuit Breaker Load Side Phase/Neutral Lugs. This kit allows you to replace Leviton's custom load and neutral lugs that may have been stripped or removed during installation. The LLPHN lugs accommodate wires of size 14-4 AWG. Leviton offers a full line of accessories to meet every need when installing the Leviton Load Center. Locking devices, lugs, ground and neutral bar kits, conduit hubs, sealing rings and more are all available to ensure an accurate and quick installation.
Also known as: 078477822395, LLPHN

Specifications

Allowable Gauge Range: 14 - 4
Allowable Gauge Range: 14 - 4

Customer Reviews

2 Overall
(1)
2/5
Jbb123 - , on 06/24/2023
Lugs strip
When I try to torque these to 45 inch pounds I usually end up rounding the holes out. I wish Leviton would redesign these to hold up better.