This product may not be available in all locations.

Neutral Lug, 6 AWG - 300 MCM
Item #: 1295942
Cat #: LLNTL
UPC: 078477822463
Documents & Guides
Neutral Lug, Designed For The Supply Neutral Connection, Accommodates 6 AWG - 300 MCM Wires
Sign In or Register to view pricing and more.
No associated products found.
Overview
Neutral Lug, Designed For The Supply Neutral Connection, Accommodates 6 AWG - 300 MCM Wires
Leviton is proud to bring the Load Center into the 21st century with a focus on improved safety and ease of installation. Thanks to its revolutionary design, all hot and neutral wires terminate at custom lugs in the panel, rather than at the circuit breaker*, which allows the entire panel to be wired at rough-in. Branch circuit breakers are simply plugged-in at final installation, increasing jobsite efficiency. Leviton offers a full line of accessories to meet every need when installing the Leviton Load Center. Locking devices, lugs, ground and neutral bar kits, conduit hubs, sealing rings and more are all available to ensure an accurate and quick installation.
Also known as: 078477822463, LLNTL
Specifications
Material: | Aluminum |
Mounting: | Bolt On |
Allowable Gauge Range: | 6 - 300 |
Material: | Aluminum |
Allowable Gauge Range: | 6 - 300 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)