This product has been discontinued.
This product may not be available in all locations.
![Outdoor Load Center, Main Lug, 200 Amp Outdoor Load Center, Main Lug, 200 Amp](https://rexel-cdn.com/products/4.jpg?i=A7D679C9-241F-4AAA-B80F-04DB04FA0491&f=420)
Outdoor Load Center, Main Lug, 200 Amp
Item #: 1295933
Cat #: LP320-3L
UPC: 078477821978
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Load Center, NEMA 3R with Main Lugs, 200A 30 Spaces, 22KA Interrupt Rating, Enclosure and Door Only
Overview
Outdoor Load Center, NEMA 3R with Main Lugs, 200A 30 Spaces, 22KA Interrupt Rating, Enclosure and Door Only
The Leviton Outdoor Load Center is easy to install and designed to withstand the elements. It features a gray, weather-resistant enclosure and a solid cover housing white circuit breakers. Hydraulic-Magnetic Trip Technology allows circuit breakers to operate as intended over a wide range of temperature extremes, -40°C to 85°C, without re-rating. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Circuit breakers are easily plugged-on at final installation.
Also known as: 078477821978, LP320-3L
Specifications
Amps: | 200 |
Amps: | 200 |
Customer Reviews
No reviews for this product
(0)