Outdoor Load Center, 100 Amp

Item #: 1295926

Cat #: LP210-3B

UPC: 078477821916

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Load Center, NEMA 3R with Main Breaker, 100A 20 Spaces, 22KA Interrupt Rating, Enclosure and Door Only.

Overview

Outdoor Load Center, NEMA 3R with Main Breaker, 100A 20 Spaces, 22KA Interrupt Rating, Enclosure and Door Only.
The Leviton Outdoor Load Center is easy to install and designed to withstand the elements. It features a gray, weather-resistant enclosure and a solid cover housing white circuit breakers. Hydraulic-Magnetic Trip Technology allows circuit breakers to operate as intended over a wide range of temperature extremes, -40°C to 85°C, without re-rating. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Circuit breakers are easily plugged-on at final installation.
Also known as: 078477821916, LP210-3B

Specifications

Type: Main Breaker
Amps: 100
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
IP/NEMA Rating: NEMA 3R
Amps: 100

Customer Reviews

No reviews for this product
(0)