This product may not be available in all locations.
Main Circuit Breaker, 2-Pole 150A
Item #:
1295921
Cat #:
LM150
UPC:
078477816080
Sign In or Register to view pricing and more.
Documents & Guides
Main Circuit Breaker, 2-Pole 150A 240V, 22Ka Interrupt Rating
Overview
Main Circuit Breaker, 2-Pole 150A 240V, 22Ka Interrupt Rating
Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers are easily plugged-on at final installation. Circuit breakers also feature color indicators in the handle to easily see operational status at-a-glance.
Also known as: 078477816080, LM150
Specifications
Poles: | 2 |
Volts AC: | 120/240 |
Amps: | 150 |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Amps: | 150 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)