Branch Circuit Breaker, GFPE 1-Pole 30A

Item #: 1295911

Cat #: LB130-EP

UPC: 078477814758

Sign In or Register to view pricing and more.
Documents & Guides
Branch Circuit Breaker, GFPE 1-Pole 30A 120V, 10Ka Interrupt Rating

Overview

Branch Circuit Breaker, GFPE 1-Pole 30A 120V, 10Ka Interrupt Rating
Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. GFPE circuit breakers provide protection of equipment from damaging line-to-ground fault currents. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers are easily plugged-on at final installation. Circuit breakers also feature color indicators in the handle to easily see operational status at-a-glance. 
Also known as: 078477814758, LB130-EP

Specifications

Poles: 1
Volts AC: 120/240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 30
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)