Vinyl Color Coding Tape, Gray, 3/4 X 66'

Item #: 1295869

Cat #: 46-35-GRY

UPC: 783250796052

Sign In or Register to view pricing and more.
Documents & Guides
Wire Armour™ Vinyl Coding Tape, Gray, 3/4 Inch x 66 Foot

Overview

Wire Armour™ Vinyl Coding Tape, Gray, 3/4 Inch x 66 Foot
Wire Armour™ 46-35 Professional Vinyl Electrical Tape - Gray
Also known as: 783250796052, 46-35-GRY

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Gray
Standards: California Proposition 65
Length: 66 ft
Material: Vinyl
Standards: California Proposition 65
Width: 3/4 in
Color: Gray

Customer Reviews

No reviews for this product
(0)