Vinyl Color Coding Tape, Orange, 3/4 X 66'

Item #: 1295865

Cat #: 46-35-ORN

UPC: 783250796038

Sign In or Register to view pricing and more.
Documents & Guides
Wire Armour™ Vinyl Coding Tape, Orange, 3/4 Inch x 66 Foot

Overview

Wire Armour™ Vinyl Coding Tape, Orange, 3/4 Inch x 66 Foot
Wire Armour™ 46-33 Professional Vinyl Electrical Tape - Orange
Also known as: 783250796038, 46-35-ORN

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Orange
Standards: California Proposition 65
Length: 66 ft
Material: Vinyl
Standards: California Proposition 65
Width: 3/4 in
Color: Orange

Customer Reviews

No reviews for this product
(0)