Vinyl Color Coding Tape, Yellow, 3/4 X 66'

Item #: 1295864

Cat #: 46-35-YLW

UPC: 783250796021

Sign In or Register to view pricing and more.
Documents & Guides
Wire Armour™ Vinyl Coding Tape, Yellow, 3/4 Inch x 66 Foot

Overview

Wire Armour™ Vinyl Coding Tape, Yellow, 3/4 Inch x 66 Foot
Wire Armour™ 46-35 Professional Vinyl Electrical Tape - Yellow
Also known as: 783250796021, 46-35-YLW

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Standards: California Proposition 65
Color: Yellow
Length: 66 ft
Material: Vinyl
Color: Yellow
Width: 3/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)