Vinyl Color Coding Tape, Green, 3/4 X 66'

Item #: 1295863

Cat #: 46-35-GRN

UPC: 783250796014

Documents & Guides
Wire Armour™ Vinyl Coding Tape, Green, 3/4 Inch x 66 Foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Armour™ Vinyl Coding Tape, Green, 3/4 Inch x 66 Foot
Wire Armour™ 46-35 Professional Vinyl Electrical Tape - Green
Also known as: 783250796014, 46-35-GRN

Specifications

Length: 66 ft
Width: 3/4 in
Color: Green
Material: Vinyl
Standards: California Proposition 65
Length: 66 ft
Color: Green
Standards: California Proposition 65
Width: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)