Vinyl Color Coding Tape, Red, 3/4 X 66'

Item #: 1295862

Cat #: 46-35-RED

UPC: 783250795994

Sign In or Register to view pricing and more.
Documents & Guides
Wire Armour™ Vinyl Coding Tape, Red, 3/4 Inch x 66 Foot

Overview

Wire Armour™ Vinyl Coding Tape, Red, 3/4 Inch x 66 Foot
Wire Armour™ 46-35 Professional Vinyl Electrical Tape - Red
Also known as: 783250795994, 46-35-RED

Specifications

Length: 66 ft
Color: Red
Width: 3/4 in
Material: Vinyl
Standards: California Proposition 65
Length: 66 ft
Width: 3/4 in
Standards: California Proposition 65
Color: Red
Material: Vinyl

Customer Reviews

No reviews for this product
(0)