9W CFL Retrofit LED Lamp, 27K

Item #: 1295232

Cat #: LED9PBGX24QV827

UPC: 046135400179

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 900 Lumen, 2700K, 80 CRI, GX24q-1 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 40017*

Overview

LED Lamp, 9 Watt, 900 Lumen, 2700K, 80 CRI, GX24q-1 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 40017*
Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.
Also known as: 046135400179, LED9PBGX24QV827

Specifications

Color Rendering Index (CRI): 80
Lumens: 900
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24q-1)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Base: 4-Pin (GX24q-1)
Lumens: 900
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)