9.5W A19 LED Lamp, 30K

Item #: 1295209

Cat #: S29589

UPC: 045923295898

Sign In or Register to view pricing and more.
Documents & Guides
9.5 Watt; A19 LED; Frosted; 3000K; Medium Base; 220 deg. Beam Angle; 120V; Non-Dimmable; 4-Pack

Overview

9.5 Watt; A19 LED; Frosted; 3000K; Medium Base; 220 deg. Beam Angle; 120V; Non-Dimmable; 4-Pack
Also known as: 045923295898, S29589

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: No
Angle: 220°
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Dimmable: No
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)