Comb. Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, White

Item #: 12950

Cat #: P48-W

UPC: 078477352120

Sign In or Register to view pricing and more.
Documents & Guides
Combination Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, White, Standard, Device Mount

Overview

Combination Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, White, Standard, Device Mount
5-Gang 4-Toggle, 1-Duplex Device Combination Wallplate, Painted Metal, Device Mount, White
Also known as: 078477352120, P48-W

Specifications

Type: Combination Plate, Wallplate, Toggle/Duplex
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Gangs: 5
Type: Combination Plate, Wallplate, Toggle/Duplex
Size: Standard
Color: White
Mounting: Device
Material: Plastic
Gangs: 5

Customer Reviews

No reviews for this product
(0)