Switch, Non-Contact, 24VDC, 1A, Quick Disconnect, Red ABS Housing

Item #: 129490

Cat #: 440N-G02119

UPC: 611320199123

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 20 GD2

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 20 GD2
Also known as: 611320199123, 440N-G02119

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Amps: 1
Volts DC: 24
Length: 3 m
Type: Switch, FerroGuard, Non-Contact
Amps: 1
Length: 3 m
Color: Red
Volts DC: 24

Customer Reviews

No reviews for this product
(0)