Fiberglass Ladder Type Cable Tray, 4" High, 6" Wide, 20' Length

Item #: 1294815

Cat #: ELL4-06-09-20

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Ladder Type Cable Tray, 4 Inch High x 6 Inch Wide x 20 Feet Long

Overview

Fiberglass Ladder Type Cable Tray, 4 Inch High x 6 Inch Wide x 20 Feet Long
Also known as: ELL4-06-09-20

Specifications

Length: 20 ft
Height: 4 in
Material: Fiberglass
Width: 6 in
Length: 20 ft
Material: Fiberglass
Height: 4 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)