Weatherproof Round Cover, 4" Diameter, (3) 1/2" Outlets, Zinc Die Cast, Bronze

Item #: 129479

Cat #: 30377Z

UPC: 095327311250

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Cover, 4 Inch Diameter, (3) 1/2 Inch Outlets, Zinc Die Cast, Bronze, (1) Close-Up Plug Included.

Overview

Weatherproof Round Cover, 4 Inch Diameter, (3) 1/2 Inch Outlets, Zinc Die Cast, Bronze, (1) Close-Up Plug Included.
Also known as: 095327311250, 30377Z

Specifications

Mounting: Vertical, Horizontal
Color: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Zinc Die Cast
Mounting: Vertical, Horizontal
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast
Color: Bronze
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)