Selector Switch, 4-Position, Black Knob, Operator Only, Maintained

Item #: 129477

Cat #: 9001KS88B

UPC: 78590132253

Sign In or Register to view pricing and more.
Selector Switch, 4 Position, Black Knob, Operator Only, Maintained, 30 mm, Cam H

Overview

Selector Switch, 4 Position, Black Knob, Operator Only, Maintained, 30 mm, Cam H
This Harmony 9001K, black selector switch with H cam has 4-positions, operates with a stay-put mechanism. It has a chromium-plated metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590132253, 9001KS88B

Specifications

Size: 30 mm
Type: Operator Only, 4 Position, Selector Switch
Color: Black
Standards: California Proposition 65
Size: 30 mm
Color: Black
Type: Operator Only, 4 Position, Selector Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)