Operating Lever, Roller, Non-Adjustable, 3"L, Steel Wheel, Front, 0.75"

Item #: 129466

Cat #: 802T-W30C

UPC: 662072025987

Sign In or Register to view pricing and more.
Documents & Guides
Operating Lever, Roller, Non-Adjustable, 3 Inch length, Steel Wheel, Ball Bearing, Front Mount, 0.75 Inch Diameter, 0.23 Inch Width

Overview

Operating Lever, Roller, Non-Adjustable, 3 Inch length, Steel Wheel, Ball Bearing, Front Mount, 0.75 Inch Diameter, 0.23 Inch Width
Also known as: 662072025987, 802T-W30C

Specifications

Diameter: 0.750 in
Width: 0.230 in
Type: Lever, Fixed, Roller
Mounting: Device
Length: 3 in
Material: Steel
IP/NEMA Rating: NEMA 13, NEMA 4
Diameter: 0.750 in
Type: Lever, Fixed, Roller
Length: 3 in
IP/NEMA Rating: NEMA 13, NEMA 4
Width: 0.230 in
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)