DISCONNECT KIT 600V 60A SWITCH 60A CLIPS

Item #: 1294597
Cat #: 1494U-J60-CR-N-NONO-PC
UPC: 889508514062
Sign In or Register to view pricing and more.
Documents & Guides
DISCONNECT KITS 600V 60A SWITCH 60A CLIPS TYPE J FUSE CLIPS

Overview

DISCONNECT KITS 600V 60A SWITCH 60A CLIPS TYPE J FUSE CLIPS
Also known as: 889508514062, 1494U-J60-CR-N-NONO-PC

Specifications

Customer Reviews

No reviews for this product
(0)