Rotary Fan Control, Rotate On/Off, Single-Pole, Ivory

Item #: 129459

Cat #: FSQ-2F-IV

UPC: 027557357227

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Fan Control, 120V, 1.5A, Single-Pole, Quiet 3 Speed, Rotate On/Off Knob, Color: Ivory.

Overview

Rotary Fan Control, 120V, 1.5A, Single-Pole, Quiet 3 Speed, Rotate On/Off Knob, Color: Ivory.
Rotary Fan Control, Fan Control with Rotate On/Off Knob - Quiet 3-Speed, Single-pole, 120V/1.5A in ivory
Also known as: 027557357227, FSQ-2F-IV

Specifications

Type: Rotary, Single-Pole, Fan Control
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Amps: 1.500
Type: Rotary, Single-Pole, Fan Control
Mounting: Surface
Color: Ivory
Volts AC: 120
Poles: 1
Amps: 1.500

Customer Reviews

No reviews for this product
(0)