Weatherproof In-Use Cover, 1 Gang, GFCI Type, 3.750" Deep, Vertical Mount, Thermoplastic

Item #: 129453

Cat #: 5977-DGY

UPC: 078477855973

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, GFCI/Decora Type, 3.750 Inch Deep, Vertical Mount, Thermoplastic, Gray

Overview

Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, GFCI/Decora Type, 3.750 Inch Deep, Vertical Mount, Thermoplastic, Gray
1-Gang Raintight While in Use Standard Cover, Extra Deep, for Decora or GFCI devices, Vertical Mount, Gray Base and Cover
Also known as: 078477855973, 5977-DGY

Specifications

Depth: 3 3/4 in
Mounting: Vertical
Color: Gray
Material: Thermoplastic
Gangs: 1
Depth: 3 3/4 in
Color: Gray
Gangs: 1
Mounting: Vertical
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)