Slide Dimmer, Fluorescent, Nova, Brown

Item #: 129433

Cat #: NF-10-BR

UPC: 027557674041

Sign In or Register to view pricing and more.
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Color: Brown.

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Color: Brown.
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in brown
Also known as: 027557674041, NF-10-BR

Specifications

Color: Brown
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova
Color: Brown
Volts AC: 120
Poles: 1
Amps: 16
Type: Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)