VILIGANT HIGH BAY MEDIUM 19500 LUMENS 158/141 W

Item #: 1294245

Cat #: HEU7MCACDNWNGN

UPC: 056020986978

Sign In or Register to view pricing and more.
Documents & Guides
VILIGANT HIGH BAY MEDIUM 19500 LUMENS 158/141 WATTS 347/480 VAC STEP DOWN TRANSFORMER COOL WHITE 5000K GLASS-CLEAR GRAY 10FT POWER CABLE DIMMING 0-10V

Overview

VILIGANT HIGH BAY MEDIUM 19500 LUMENS 158/141 WATTS 347/480 VAC STEP DOWN TRANSFORMER COOL WHITE 5000K GLASS-CLEAR GRAY 10FT POWER CABLE DIMMING 0-10V
Also known as: 056020986978, HEU7MCACDNWNGN

Specifications

Volts AC: 480, 347
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Diameter: 16 in
Lumens: 19500
Wattage: 158
Light Technology: LED
Dimmable: Yes
Volts AC: 480, 347
Mounting: Pendant
Diameter: 16 in
Wattage: 158
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: Gray
Lumens: 19500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)