4 USE-2/RHH/RHW-2 Aluminum Cut to Length

Item #: 1294154

Cat #: USE4STRBLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, Cut to Length

Overview

4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, Cut to Length
Type USE-RHH-RHW-2 building wire and service cable is recognized for use as general purpose wiring at a maximum conductor temperature of 90°C in wet or dry locations for installation in air, conduit or other recognized raceways and for direct burial in circuits not exceeding 600 volts.
Also known as: USE4STRBLK-CUT

Specifications

Gauge: 4
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 4
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)