1 AWG THHN/THWN-2 Stranded Copper, Orange, Cut to Length

Item #: 1294020

Cat #: THHN1STRORN-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Orange, Cut to Length

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Orange, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN1STRORN-CUT

Specifications

Gauge: 1
Color: Orange
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 1
Jacket: PVC
Length: Cut to Length
Conductors: 1
Color: Orange
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)