Solar PV Wire, 1kV Rated, 10 AWG, Black, Cut to Length

Item #: 1294015

Cat #: PVXLPE10STR1KVBLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 1kV Rated, 10 AWG, Black, Cut to Length

Overview

Solar Photovoltaic Wire, 1kV Rated, 10 AWG, Black, Cut to Length
Also known as: PVXLPE10STR1KVBLK-CUT

Specifications

Gauge: 10
Volts AC: 1000
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Jacket: CPE
Gauge: 10
Material: Copper
Length: Cut to Length
Jacket: CPE
Volts AC: 1000
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)