12/2 Low Voltage Cable, Black, Cut to Length

Item #: 1294012

Cat #: LVDB122-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 12 AWG Conductors, Standed Copper, Black, 150V, Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial, Master Reel, Cut to Length

Overview

(2) 12 AWG Conductors, Standed Copper, Black, 150V, Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial, Master Reel, Cut to Length
Also known as: LVDB122-CUT

Specifications

Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 2
Jacket: PVC
Color: Black
Gauge: 12
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)