2 AWG Soft Drawn Solid Bare Copper, Cut to Length

Item #: 1294010

Cat #: BARESD2SOL-CUT

UPC:

Documents & Guides
2 AWG Soft Drawn Solid Bare Copper, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 AWG Soft Drawn Solid Bare Copper, Cut to Length
For use in overhead transmission and distribution applications.
Also known as: BARESD2SOL-CUT

Specifications

Length: Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Length: Cut to Length
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 2 AWG
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)