3/0 AWG THHN/THWN-2 Stranded Copper, Green, Cut to Length

Item #: 1293973

Cat #: THHN3/0STRGRN-CUT

UPC:

Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN3/0STRGRN-CUT

Specifications

Gauge: 3/0
Color: Green
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 3/0
Jacket: PVC
Length: Cut to Length
Conductors: 1
Color: Green
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)