250 MCM THHN/THWN-2 Stranded Copper, Brown, Cut to Length

Item #: 1293961

Cat #: THHN250STRBRN-CUT

UPC:

Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, Cut to Length
Sign In or Register to view pricing and more.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN250STRBRN-CUT

Specifications

Gauge: 250 kcmil
Color: Brown
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Jacket: PVC
Length: Cut to Length
Conductors: 1
Color: Brown
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)