2/0 AWG THHN/THWN-2 Stranded Copper, Yellow, Cut to Length

Item #: 1293959

Cat #: THHN2/0STRYEL-CUT

UPC:

Documents & Guides
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN2/0STRYEL-CUT

Specifications

Jacket: PVC
Material: Copper
Length: Cut to Length
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Color: Yellow
Material: Copper
Gauge: 2/0 AWG
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)