MC Cable, Steel Flex, 10/4 Solid w/Ground, Cut to Length

Item #: 1293950

Cat #: MCSTL104SOLWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 10/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Cut to Length

Overview

Metal Clad Cable, 10/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Cut to Length
Also known as: MCSTL104SOLWG-CUT

Specifications

Gauge: 10
Jacket: Steel
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 4
Stranding: Solid
Gauge: 10
Material: Copper
Volts AC: 600
Stranding: Solid
Jacket: Steel
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)