MC, Aluminum Armor, 12/8 w/Ground, Solid, Cut to Length

Item #: 1293948

Cat #: MCAL128SOLWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 12 AWG, 8 Conductor, Solid, Copper, 12 AWG (solid green) Ground, Cut to Length

Overview

Armored Cable - Aluminum, Type MC, 12 AWG, 8 Conductor, Solid, Copper, 12 AWG (solid green) Ground, Cut to Length
Also known as: MCAL128SOLWG-CUT

Specifications

Gauge: 12
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Conductors: 8
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 8
Stranding: Solid
Material: Copper
Length: Cut to Length
Volts AC: 600

Customer Reviews

No reviews for this product
(0)