MC Cable, Steel Flex, 4/4 Stranded, Cut to Length

Item #: 1293944

Cat #: MCSTL44STRWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Steel, Type MC, 4 AWG, 4Conductors, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length

Overview

Armored Cable - Steel, Type MC, 4 AWG, 4Conductors, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length
Also known as: MCSTL44STRWG-CUT, 4/4 mc

Specifications

Gauge: 4
Jacket: Steel
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 4
Stranding: Stranded
Gauge: 4
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: Steel
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)