MC Cable, Steel Flex, 12/2 Solid w/Ground, Black/White, Cut to Length

Item #: 1293943

Cat #: MCSTL122SOLBLKWHTWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Wire Colors (120 Volt): Black, White, Green. O.D.: .495", Cut to Length

Overview

Metal Clad Cable, 12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Wire Colors (120 Volt): Black, White, Green. O.D.: .495", Cut to Length
Also known as: MCSTL122SOLBLKWHTWG-CUT

Specifications

Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Color: Black/White
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12
Color: Black/White
Volts AC: 600
Jacket: Steel
Material: Copper
Length: Cut to Length
Stranding: Solid

Customer Reviews

No reviews for this product
(0)