MC Cable, Steel Flex, 12/3 Solid w/Ground, Brown/Gray/Orange, Cut to Length

Item #: 1293942

Cat #: MCSTL123SOLBRNGRYORNWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .495", Master Reel, Cut to Length

Overview

Metal Clad Cable, 12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .495", Master Reel, Cut to Length
Also known as: MCSTL123SOLBRNGRYORNWG-CUT

Specifications

Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Orange
Conductors: 3
Gauge: 12
Length: Cut to Length
Stranding: Solid
Jacket: Steel
Material: Copper
Volts AC: 600
Color: Brown/Gray/Orange

Customer Reviews

No reviews for this product
(0)