
MC Cable, Aluminum Flex, (4) 250 Str Alum w/ Ground, Cut to Lenth
Item #: 1293930
Cat #: MCAL2502502502501STRWG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (4) 250 MCM Stranded Aluminum with 1 AWG Ground, Cut to Length
Overview
MC Cable, Aluminum Flex, (4) 250 MCM Stranded Aluminum with 1 AWG Ground, Cut to Length
Feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings.
Also known as: MCAL2502502502501STRWG-CUT
Specifications
Gauge: | 250 |
Material: | Copper |
Jacket: | Aluminum |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 4 |
Stranding: | Stranded |
Gauge: | 250 |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)