1/0 USE-2/RHH/RHW-2 Aluminum, Black, Cut to Length

Item #: 1293927

Cat #: USE1/0STRBLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, Cut to Length

Overview

1/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, Cut to Length
Also known as: USE1/0STRBLK-CUT

Specifications

Color: Black
Length: Cut to Length
Gauge: 1/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Color: Black
Gauge: 1/0
Conductors: 1
Material: Aluminum
Length: Cut to Length
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)