1 USE-2/RHH/RHW-2, Aluminum, Black, Cut to Length

Item #: 1293926

Cat #: USE1STRBLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, Cut to Length

Overview

1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, Cut to Length
Also known as: USE1STRBLK-CUT

Specifications

Gauge: 1
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Gauge: 1
Length: Cut to Length
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)