2" PVC 90° Elbow, 24" Radius, Schedule 80, Gray, Bell End

Item #: 1293915

Cat #: UB9DJB

UPC: 034481158868

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End

Overview

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End
Also known as: 034481158868, UB9DJB

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)