For 1.5 Dia. Plastic Pipe

Item #: 1293790

Cat #: LCC150

UPC: 730573039014

Sign In or Register to view pricing and more.
Documents & Guides
Sti Lcc150 1.5" Plastic Colar

Overview

Sti Lcc150 1.5" Plastic Colar
Also known as: 730573039014, LCC150

Specifications

Color: Silver
Material: Steel
Shape: Round
Color: Silver
Shape: Round
Material: Steel

Customer Reviews

No reviews for this product
(0)